Shop All Outdoor Fireplaces, Fire Pits & Accessories
This Product is Discontinued
Pleasant Hearth
Fire Pit, Square, Deep Bowl, Martin, 26" (Discontinued)
Mfr # OFW165S
Zoro # G4727803
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Square
- Diameter 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pleasant Hearth
- MFR # OFW165S
- Zoro # G4727803
- UPC # 872076023258
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Diameter | 26" |
Details
Item | Fire Pit,Square,Deep Bowl,Martin,26" |
Shape | Square |
Description
Fire Pit,Square,Deep Bowl,Martin,26 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.