Shop All Outdoor Fireplaces, Fire Pits & Accessories
This Product is Discontinued
Pleasant Hearth
Fire Pit, Round, Deep Bowl, Colossal, 36" (Discontinued)
Mfr # OFW650R
Zoro # G4727849
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Round
- Diameter 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pleasant Hearth
- MFR # OFW650R
- Zoro # G4727849
- UPC # 872076002772
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Diameter | 36" |
Details
Item | Fire Pit,Round,Deep Bowl,Colossal,36" |
Shape | Round |
Description
Fire Pit,Round,Deep Bowl,Colossal,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.