Shop All Outdoor Fireplaces, Fire Pits & Accessories
Pleasant Hearth
Fire Pit, Deep Bowl, Langston, 30"
Mfr # OFW821RC
Zoro # G4727989
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pleasant Hearth
- MFR # OFW821RC
- Zoro # G4727989
- UPC # 872076001966
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Diameter | 30" |
Details
Item | Fire Pit,Deep Bowl,Langston,30" |
Description
Fire Pit,Deep Bowl,Langston,30 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARK PARK Green Dog Park Leash Post (PBARK-480-GREEN)
- GAZEBO PENGUIN Shrub Cover 22x22x44 (12-020)
- LAVIAN PLUS L Avian Plus Premium No Sunflower Cockatiel Food 25 Lbs (126250)
- ILC Replacement for KOHLER 41-403-10-S REGULATOR - RECTIFIER (WX-THEE-0)
- HEATMAXX 35" Cast Stone Fire Pit (SRFP97C)
- CG PRODUCTS G46 ANSI Approved Burner for Peterson Logs with Remote System Natural Gas (G46-24-11)
- MR BAR B Q PRODUCTS Americana 40 Fire Pit (GAD17108ES)
- AMERICAN FIRE GLASS Medium Black Lava Rock, 1/2 in - 1 in Stones, 40 lb Bag, 4PK (LAVA-M-40)
- CURONIAN Curonian 95Rock 37.4 in. Combination of Rusting & Stainless Steel Vingis Fire Pit (95Rock)
- CLASSIC ACCESSORIES Square Fire Pit Table Cover, 42" (55-407-011501-00)
- TRETCO Tretco OB4SS-BK1-18-LP 18 in. Stainless Steel Drop-In Rectangular Burner Kit; Liquid Propane (OB4SS-BK1-18-LP)
- Pleasant Hearth Outdoor Fireplaces, Fire Pits & Accessories