No Product Image Available
Pleasant Hearth

Ashlynn Brass Large Cabinet-Style Fireplace Doors w/Clr Tempered Glass (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Fireplace Doors
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Ashlynn collection fireplace glass door is a decorative cabinet style door with a high heat powder coat finish which enhances a traditional masonry fireplace hearth. This one-piece frame construction is designed as a surface mount and sits outside the fireplace opening against a flat surface. A fireplace glass door assists in reducing heat loss or cool air loss up the chimney by as much as 90%. That equals a year-round energy savings when fireplace is not in use. The fireplace glass doors all come with easy grip handles, hidden damper control knobs for air flow control and heat resistant thick insulation. For masonry fireplaces only – not for prefabricated. Always keep mesh panels closed and glass doors open when fire is burning in fireplace. Before you buy, measure the front opening width and height to choose the correct size. Made in the U.S.A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.