Shop All Wood Burning Stoves
Pleasant Hearth
1, 800 Sq. Ft. Wood Stove
Mfr # WSL-1800
Zoro # G200634002
product price: $1,096.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,096.99
Free 30-Day Returns
Key Features
- Color Black
- Weight 262 lbs.
- Finish Black
- Material Steel
- Includes Unit and Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pleasant Hearth
- MFR # WSL-1800
- Zoro # G200634002
- UPC # 872076042457
- Country of Origin United States
- Category Wood Burning Stoves
Dimensions
Height | 30.5" |
Width | 25.5" |
Details
Color | Black |
Weight | 262 lbs. |
Finish | Black |
Material | Steel |
Includes | Unit and Manual |
Features | Large ceramic glass window, Built-in air wash system |
Item | Wood Stove |
Coverage Area | 1800 Sq Ft |
Includes Blower | No |
Description
Pleasant Hearth non-catalytic wood burning stoves will warm your heart and your home with highly efficient and effective indoor zone heating. This stove has been EPA certified with emissions at 2.18 grams/hr. Perfect for single-family use with little assembly required. All Pleasant Hearth wood burning stove feature a brick lined firebox, chrome handles, air wash system that automatically maintains the cleanliness of the glass window, front-loading solid cast iron door with large ceramic glass viewing area. Stoves operate best when fueled with seasoned cord firewood. Heating coverage area is up to 1,800 sq. ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Replacement Spark Plug For Kerosene Heater (SP-KFA1009)
- BESTAIR Humidifier Chemical, Solution Type Algae and Bacteria Inhibitor, Liquid, 32 oz (00245)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Cooling, 2 Pipe, Vertical (TP970B2002/U)
- LENNOX Ignition Control Board (21W14)
- PLEASANT HEARTH 1,800 Sq. Ft. Wood Stove w/Blower (GWS-1800-B)
- PLEASANT HEARTH 2,200 Sq. Ft. Wood Stove (HWS-2200)
- PLEASANT HEARTH 2,200 Sq. Ft. Wood Stove w/Blower (WSL-2200-B)
- PLEASANT HEARTH Tools and Log Bin (FA011TL)
- US STOVE CO 2,000 Sqft WiseWay EPA Certified Gravity Fed NonElectric Pellet Stove (GW1949)
- RED DEVIL Red Devil Fireplace & Stove Repair Black 11 Oz Cartridge 0466 (466)
- ASHLEY HEARTH PRODUCTS 2,000 Sq Ft EPA Certified Pedestal Wood Stove (AW2020E-P)
- Pleasant Hearth Fireplaces & Stove Heaters