Shop All Wood Burning Stoves
Pleasant Hearth
1,800 Sq. Ft. Wood Stove w/Blower
Mfr # GWS-1800-B
Zoro # G300634001
product price: $1,144.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,144.99
Free 30-Day Returns
Key Features
- Features Large ceramic glass window, Built-in air wash system, Includes variable speed blower
- Width 25.5"
- Color Black
- Finish Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pleasant Hearth
- MFR # GWS-1800-B
- Zoro # G300634001
- UPC # 872076042471
- Country of Origin United States
- Category Wood Burning Stoves
Dimensions
Width | 25.5" |
Height | 30.5" |
Details
Features | Large ceramic glass window, Built-in air wash system, Includes variable speed blower |
Color | Black |
Finish | Black |
Material | Steel |
Includes | Unit and Manual |
Weight | 265 lbs. |
Coverage Area | 1800 Sq Ft |
Item | Wood Stove with Blower |
Includes Blower | Yes |
Description
Pleasant Hearth non-catalytic wood burning stoves provide will warm your heart and your home with highly efficient and effective indoor zone heating. This stove has been EPA certified with emissions at 2.18 grams/hr. Perfect for single-family with little assembly required. All Pleasant Hearth wood burning stove feature a brick lined firebox, chrome handles, air wash system that automatically maintains the cleanliness of the glass window, front-loading solid cast iron door with large ceramic glass viewing area. Stoves operate best when fueled with seasoned cord firewood. Heating coverage area is up to 1,800 sq. ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Med Duty Fan, 9829 cfm, 115/208-230V (7M7X4)
- SIEMENS Temperature/Humidity Sensor, OLED (QFA3212.FWSN)
- KOCH FILTER SynBag/Pkt Filter, MERV15, 24"x24"x15", 6P (209-106-115)
- DR INFRARED HEATER Portable Infrared Space Heater with Nightstand Design, Furniture-Grade Cabinet, 1500W (DR-999)
- PLEASANT HEARTH 2,200 Sq. Ft. Wood Stove w/Blower (WSL-2200-B)
- PLEASANT HEARTH 1, 800 Sq. Ft. Wood Stove (WSL-1800)
- PLEASANT HEARTH 2,200 Sq. Ft. Wood Stove (HWS-2200)
- PLEASANT HEARTH Tools and Log Bin (FA011TL)
- ASHLEY HEARTH PRODUCTS 1,800 Sq Ft EPA Certified Wood Stove Insert (AW1820E)
- LASTING TRADITIONS Imperial Black Powder Coated Steel Coal Hod (LT0163)
- ASHLEY HEARTH PRODUCTS 3,200 Sq Ft EPA Certified Large Pedestal Wood Stove (AW3200E-P)
- Pleasant Hearth Stove Heaters