PlayMonster PLM7447 Relative Insanity See What I Mean Board Game
Mfr # PLM7447
Zoro # G904025144
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Playmonster
- MFR # PLM7447
- Zoro # G904025144
- UPC # 93514074476
- Country of Origin China
- Category Toys & Games
Description
Everyone has at least one crazy family member. If you don't think you do, then that means it's YOU. In Relative Insanity: See What I Mean. everyone looks at a hilarious photo that could have come out of a crazy family photo album, like a young man taking a bathroom selfie while wearing a granny nightie. Then the Judge rolls the die to tell you what category of caption you're looking at on your cards. Everyone else chooses one of their caption cards to finish the phrase, like: Millennials continue to amaze or It's ugly but it's mine, etc. In between laughter, the reader picks the funniest one and awards that player as Mom's Favorite, worth two points. Second best gets one point as Middle Child and the Judge can declare someone the Black Sheep, just for fun, if they played a really bad caption. It's a different hilarious game each time you play. Features the humor of Jeff Foxworthy.
Includes- 100 Photo Cards, 300 Caption Cards (900 Captions), 3 Scoring Doodads (trophy, Coin, Black Sheep), Die, Rules
- No of Players: 4 to 12
- Age: 14 Plus
- Release Date: 09-10-2020
- Weight: 2.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL 36"x48" Monthly Planning Dry Erase Board Kit (ML-341)
- INSTAPAK QUICK Instant Foam Packaging, 25" L, 27" W, PK24 (IQHRT00-100)
- POST-IT Note, Popup, 3X3, Lined, 6Pk (MMMR335YW)
- BUBBLE WRAP Bubble Rolls, 750 ft. L, 48" W (100002507)
- PLAYMONSTER Farkle Game, PK2 (6910)
- PLAYMONSTER Giant Spoons The Card Grabbin And Spoon Snaggin Game (6742)
- PLAYMONSTER Yeti in My Spaghetti Hey, Get Out of My Bowl Game (6958)
- PLAYMONSTER PlayMonster SME7030 Zombie Chase Game; Multi Color (SME7030)
- PLAYMONSTER Five Crowns Game (4001)
- PLAYMONSTER Set Card Game (1000)
- TOY TIME Toy Time Kid’s Fast Food Cheeseburger Meal Playset (420277IXO)
- Playmonster Toys & Games