Shop All Toys & Games
Playmonster
PlayMonster PLM6970 Stacktopus Board Game
Mfr # PLM6970
Zoro # G504025179
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Playmonster
- MFR # PLM6970
- Zoro # G504025179
- UPC # 93514069700
- Country of Origin China
- Category Toys & Games
Description
Slip on the silly sea fingers to become a stacking octopu a Stacktopus. Stacking these cups should be easy, but when you're wearing octopus arms on your fingers, it becomes silly, competitive fun. Race to match your stack of cups to the card shown to win. It's great fun for kids, but also for families-wearing the silly sea fingers levels the playing field for kids and adults.
Includes- 9 Silly Sea Fingers, 18 Cups, 27 Cards, Rules
- No of Players: 2 to 3
- Age: 5 Plus
- Release Date: 09-10-2020
- Weight: 1.48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Solid Paint Markers: Green (955-GR)
- QUARTET 48"x96" Glass Whiteboard, Gloss (G9648F-A)
- UNIVERSAL Magazine File, Black, Letter/Legal, 3in. W (UNV08118)
- ELMERS Glue-All® Multi-Purpose Glue, Gallon (BORE1326)
- PLAYMONSTER Farkle Game, PK2 (6910)
- PLAYMONSTER 5 Second Rule® Jr. Board Game (7424)
- PLAYMONSTER Five Crowns Game (4001)
- PLAYMONSTER Giant Spoons The Card Grabbin And Spoon Snaggin Game (6742)
- PLAYMONSTER Yeti in My Spaghetti Hey, Get Out of My Bowl Game (6958)
- PLAYMONSTER Set Card Game (1000)
- TRONICO Mini Series Claas Arion 430 354 Parts Construction Kit (T10010)
- Playmonster Toys & Games