Shop All Playground Equipment
Playberg
Wooden Round Disc Plate Swing Seat With Hanging Rope
Mfr # QI003374
Zoro # G504177328
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Width 11.25
- Weight 1.88
- Length 11.25
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Playberg
- MFR # QI003374
- Zoro # G504177328
- UPC # 651355233744
- Country of Origin China
- Category Playground Equipment
Dimensions
Width | 11.25 |
Length | 11.25 |
Height | 0.75 |
Depth | 11.25 |
Details
Color | Beige |
Weight | 1.88 |
Material | Fabric |
Description
The PLAYBERG Round Wooden Disc Swing Will provide hours of fun and laughter for your kids. Simply hang it from a tree or a swing hanger or mount and enjoy the carefree feeling. This natural wood swing seat is perfect for use from ages 3 and up and adds a touch of traditional fun to your yard. Let this wooden swing take you back to the days of swinging your cares away, and share this experience with your children.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-BROIL Classic360 LP Gas Grill (463773717-DI)
- X-JET M5DS Twist Injection Nozzle 60 Foot Range (M5DS Kit 7-12)
- GRILL MARK Stainless Steel Gas Line Hose and Regulator 21 in. L For Universal (03037ACE)
- AFTERMARKET 103629001 New Heavy Duty Leaf Spring Fits Rear of Club Car DS 1981 and up (OTK20-0933)
- PLAYBERG Colorful Climbing Rope with Platforms Foot Holder For Kids Indoor Outdoor Backyard (QI004077.MC)
- PLAYBERG Kids Trapeze Swing Bar with Rings with Hanging Ropes (QI003372)
- PLAYBERG Round Net Tree Spider Web Swing (QI003912)
- PLAYBERG Heavy Duty Flexible Green Belt Swing with Coated Metal Chain (QI003376)
- PLAYBERG Green and Red Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope , Set of 2 (QI004076.2)
- PLAYBERG Hanging Adjustable Ball Round Swing, Inflatable Heavy Duty Rubber Round Swing Ball, Pump Included (QI004559.RD)
- RUBBER-CAL "Eco-Sport" Interlocking Tiles - 3/4 x 19.5 x 19.5 In - 5 Pk - 132 Square Feet Coverage - Terra Cota (03-208-TC-50PK)
- Playberg Playground Equipment