Shop All Camping Gear
Playberg
Portable Travel Toilet For Hiking and Camping
Mfr # QI003450
Zoro # G404180244
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Depth 19.25
- Height 16
- Color Pink
- Length 19.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Playberg
- MFR # QI003450
- Zoro # G404180244
- UPC # 651355234505
- Country of Origin China
- Category Camping Gear
Dimensions
Depth | 19.25 |
Height | 16 |
Length | 19.25 |
Width | 16.25 |
Details
Material | Plastic |
Color | Pink |
Weight | 4.6 |
Description
This Portable Toilet is a great camping, hiking, or backpacking accessory. Detachable waste pail features a removable cover that seals in odors. Use with 8-gallon toilet waste bags for easy cleanup and no mess. The camping toilet can also be used as a chair with the lid closed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CLUB CAR 102221801 (102221801)
- BIRD-X Goose Repeller, Electronic, 110dB, 40W (GB)
- REDEX Udder Cream 2Oz Tube (60262DX25)
- MARTINS Martin's Pramitol 82100040 Pelleted Herbicide, Solid, 25 lb (82100040)
- PLAYBERG Black Folding Portable Toilet Seat for Camping and Hiking with Backrest (QI004418)
- PLAYBERG Portable Travel Toilet For Camping and Hiking with Travel Bag (QI003241.K)
- PLAYBERG Folding Portable Travel Toilet For Camping and Hiking (QI003543)
- PLAYBERG Portable Travel Toilet For Camping and Hiking (QI003241)
- PLAYBERG Folding Portable Toilet Seat for Camping and Hiking (QI003348)
- PLAYBERG Portable Travel Toilet with Pop Up Tent Sun Shelter for Camping and Hiking (QI003241.444)
- LIFELINE FIRST AID Lifeline 4052 Ultralight Survival Kit (4052)
- Playberg Camping Gear