Shop All Tents
Playberg
Pop Up Tent Sun Shelter for Camping, Hiking & Traveling
Mfr # QI003444
Zoro # G504106090
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 83
- Material Polyester
- Color Green
- Height 53
- Weight 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 83 |
Height | 53 |
Width | 83 |
Depth | 83 |
Details
Material | Polyester |
Color | Green |
Weight | 7 |
Description
When it comes to camping, hiking, beach trips or any outdoor activities, this pop-up tent is the ideal trip take along to stretch out, relax, or be protected from the sun. This tent offers ample room and opaque surroundings for privacy and comfortable use. In addition, the tent features 2 interior windows, weather-resistant material, and easy to assemble and collapse design for comfortable, portable, and convenient function.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENISED Cobbled Stone Outdoor Lawn Edging Gate Interlocking Stakes, PK 10 (QI003861)
- MILLER MFG Small Animal Nest (2355)
- AFTERMARKET Tygon F-4040A Fuel Line (B111377)
- SNOWEX 12-Gallon Walk Behind Electric Sprayer (SL-80)
- SCENIC SAND Scenic Sand 4562 Activa 5 lbs Bag of Colored Sand; Forest Green (4562)
- COLEMAN Skylodge™ 12-Person Camping Tent - Blackberry (2000037534)
- WAKEMAN 2 Person Camping Tent with Rain Fly and Bag - Lightweight Outdoor Tent by Outdoors Pink (75-CMP1089)
- COLEMAN Skylodge™ 6-Person Instant Camping Tent - Blackberry (2000038278)
- WAKEMAN Beach Tent and Sun Shelter - Shade Canopy for UV Protection - Easy Set-Up Tent by Yellow (75-CMP1027)
- SHAX BY ERGODYNE Blue Pop-Up Tent Sidewall with Mesh Window (6092)
- COLEMAN 6-Person Skydome™ Camping Tent - Evergreen (2154639)
- Playberg Camping Equipment