Shop All Playground Equipment
Playberg
Playground Captain Pirate Ship Wheel, Plastic Playground Swing Set Accessories Steering Wheel
Mfr # QI004564.GN
Zoro # G010083496
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 11.75"
- Width 11.75"
- Material Plastic
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Playberg
- MFR # QI004564.GN
- Zoro # G010083496
- UPC # 651355045644
- Country of Origin China
- Category Playground Equipment
Dimensions
Length | 11.75" |
Width | 11.75" |
Height | 2" |
Details
Color | Green |
Material | Plastic |
Description
Enjoy hours of laughter and fun with your children. Its kid-friendly structure is the perfect fun thing for you and your kids. The make-believe imaginative toy steering wheel with its bright green and yellow color evokes creativity. Perfect to use from age 3 and above. Install the pirate ship wheel in your treehouse, playhouse, or backyard and you are ready to have a great time outdoors. Your child will feel like the captain of the playground with this wheel!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE Rescue FFTA-DB12 Fruit Fly Trap Refill (188163)
- MOLD ARMOR E-Z House Wash 64 oz Liquid (FG511M)
- LOGO BRANDS Chicago Bears Round Table (606-31)
- XPOSE SAFETY Sun Shade Sail 16' x 20' - Red Rectangle (SHSRED-1620-X)
- PLAYBERG Heavy Duty Permanent Swing Hanger Brackets Set for Indoor and Outdoor Use (QI004117)
- PLAYBERG Outdoor Heavy Duty Kids Fun Hanging Trapeze Bar, Green Steel Bar and Yellow Chain Swing Playsets (QI004561.GN)
- PLAYBERG Safety Grab Handles Set, Kids Outdoor Play House Hand Grip Bars Playground Set Accessory (QI004563.GN)
- PLAYBERG Plastic Outdoor Gym Playground Pirate Ship Telescope, Treehouse Toy Accessories Binocular for Kids (QI004562.GN)
- PLAYBERG Heavy Duty Flexible Green Belt Swing with Coated Metal Chain (QI003376)
- PLAYBERG Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope for All Ages, Green (QI004076.GN)
- RUBBER-CAL "Eco-Safety" Ramp 2.5 in. T x 6 in. W x 19.5 in. L - Coal - 4 Pack (04-127-CO-4pk)
- Playberg Playground Equipment