Shop All Playground Equipment
Playberg
Plastic Stand Board Playground Swing, Red
Mfr # QI003584R
Zoro # G504177236
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Width 14
- Length 13.7
- Depth 13.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Playberg
- MFR # QI003584R
- Zoro # G504177236
- UPC # 651355235847
- Country of Origin China
- Category Playground Equipment
Dimensions
Width | 14 |
Length | 13.7 |
Depth | 13.7 |
Height | 1.75 |
Details
Color | Red |
Material | Plastic |
Weight | 3 |
Description
Enjoy hours of laughter and fun with your children with this stand board swing. With its sturdy plastic stand and thick adjustable ropes, you'll know your child is safe and secure foot molds makes it kid friendly and secure to swing. Simply hang it from a tree or a swing hanger or mount, and its ready to enjoy!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber End Cup, PK4 (PCT 06)
- LOGO BRANDS Colorado Halftime Lunch Cooler (126-55H)
- FARNAM HOME & GARDEN Farnam Home & Garden 100508299 Fly Bait (149235)
- ARROW STORAGE PRODUCTS Shed, Charcoal, Unassembled (SCG1012CC)
- PLAYBERG Green and Red Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope , Set of 2 (QI004076.2)
- PLAYBERG Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope for All Ages, Green (QI004076.GN)
- PLAYBERG Patio Playground Kids Fun Hanging Mesh Fabric Tree Swing with Adjustable Strap, Green (QI004560.GN)
- PLAYBERG Green Metal Safety Grab Handles Set, Kids Outdoor Play House Hand Grip Bars (QI004567.GN)
- PLAYBERG Wooden Round Disc Plate Swing Seat With Hanging Rope (QI003374)
- PLAYBERG Outdoor Wooden Sand Box with Floor Cover and Waterproof Protection Cover, Square Sandpit for Kids (QI003792_Set)
- LIFETIME Lifetime® Ace Flyer Teeter-Totter, Primary (151110)
- Playberg Playground Equipment