Shop All Playground Equipment
Playberg
Patio Playground Kids Fun Hanging Mesh Fabric Tree Swing with Adjustable Strap, Green
Mfr # QI004560.GN
Zoro # G110083501
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Teslin Fabric
- Length 20"
- Height 63"
- Width 11.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Playberg
- MFR # QI004560.GN
- Zoro # G110083501
- UPC # 651355039445
- Country of Origin China
- Category Playground Equipment
Dimensions
Length | 20" |
Height | 63" |
Width | 11.75" |
Details
Color | Green |
Material | Teslin Fabric |
Description
Enjoy hours of laughter and fun with your children. Its kid-friendly structure is the perfect fun thing for you and your kids. The swing is designed with a curved seat to offer more comfort when seated. Perfect to use from age 3 and above, the weight capacity is approximately 70 lbs. It is made up of sturdy Teslin fabric which makes the tree swing easy to be cleaned. Install the tree swing in your porch or backyard and you are ready to have a great time outdoors or to use indoors just hang it in your corridor or playroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Pre-Filter For Gb Oem : Partner 506226301 605-283 (605-283)
- S.M. ARNOLD NOZZLE BRASS TWIST 4" (AR81-204)
- HUSQVARNA Fuel Filter, 2" L, 6" W (598836601)
- STENS Medium-Lift Blades For 48" Cut Ariens And Woods 03123700 305-771 (305-771)
- PLAYBERG Wooden Swings with 4 Included Ropes, Tree Swing, Swing Bar, Climbing Rope Ladder and Swing Seat (QI003370.Set)
- PLAYBERG Safety Grab Handles Set, Kids Outdoor Play House Hand Grip Bars Playground Set Accessory (QI004563.GN)
- PLAYBERG Outdoor Heavy Duty Kids Fun Hanging Trapeze Bar, Green Steel Bar and Yellow Chain Swing Playsets (QI004561.GN)
- PLAYBERG Green Metal Safety Grab Handles Set, Kids Outdoor Play House Hand Grip Bars (QI004567.GN)
- PLAYBERG Playground Captain Pirate Ship Wheel, Plastic Playground Swing Set Accessories Steering Wheel (QI004564.GN)
- PLAYBERG 5 Step Climbing Wooden Rope Ladder (QI003373)
- HEY PLAY Hey! Play! 80-SA-062 Wooden Swing Outdoor Flat Bench Seat with Adjustable Nylon Hanging Rope for Kids Playset Frame or Tree Backyard Swinging Toy Brown (80-SA-062)
- Playberg Playground Equipment