Shop All Playground Equipment
Playberg
Outdoor Red and Blue Metal Rotating Seesaw
Mfr # QI003377
Zoro # G304185295
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Width 77.25
- Length 37.75
- Height 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Playberg
- MFR # QI003377
- Zoro # G304185295
- UPC # 651355233775
- Country of Origin China
- Category Playground Equipment
Dimensions
Width | 77.25 |
Length | 37.75 |
Height | 15 |
Depth | 37.75 |
Details
Color | Blue |
Material | Metal |
Weight | 15.32 |
Description
Create an empty outdoor space into a fun playground with this easy to assemble Metal Rotating Seesaw. Constructed from durable powder coated metal, this seesaw is weather resistant and outdoor friendly for continual outdoor use. Kids will love swiveling around using the rotating feature as well as up and down traditional seesaw motion. Foam handles, plastic seating and rubber padded stopper, makes playing convenient and safer for kids to delight in the air.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Latch Wht Igloo 50-165Qt (24013)
- PURE GARDEN 10 Rectangular Patio Umbrella, Red (50-LG1274)
- RAIN BIRD Distribution Tubing, .71", 500 ft. (T71-500S)
- ZORO SELECT 10 ft x 20 ft Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P562)
- PLAYBERG Wooden Outdoor Playground Kids Hanging Adjustable Stand Up Skateboard Swing, Tree Curved Swing Board (QI004568)
- PLAYBERG Playground Captain Pirate Ship Wheel, Plastic Playground Swing Set Accessories Steering Wheel (QI004564.GN)
- PLAYBERG Outdoor Heavy Duty Kids Fun Hanging Trapeze Bar, Green Steel Bar and Yellow Chain Swing Playsets (QI004561.GN)
- PLAYBERG Heavy Duty Flexible Green Belt Swing with Coated Metal Chain (QI003376)
- PLAYBERG Kids Trapeze Swing Bar with Rings with Hanging Ropes (QI003372)
- PLAYBERG Green and Red Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope , Set of 2 (QI004076.2)
- SPORTIME CONE YELLER GAME CONE 28 INCH (95-1550Y ST#165800)
- Playberg Playground Equipment