Shop All Playground Equipment
Playberg
Outdoor Heavy Duty Kids Fun Hanging Trapeze Bar, Green Steel Bar and Yellow Chain Swing Playsets
Mfr # QI004561.GN
Zoro # G710083512
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Height 61"
- Material Steel bar, Powder-Coated, PP handle
- Width 18"
- Length 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Playberg
- MFR # QI004561.GN
- Zoro # G710083512
- UPC # 651355045613
- Country of Origin China
- Category Playground Equipment
Dimensions
Height | 61" |
Width | 18" |
Length | 2.5" |
Details
Color | Green |
Material | Steel bar, Powder-Coated, PP handle |
Description
Enjoy hours of laughter and fun with your children. Its kid-friendly structure is the perfect fun thing for you and your kids. The trapeze swing bar is designed for children to hang from it by simply holding on to the strong grip triangle handles or sitting on top of the bar for a fun swinging experience. It features durable construction with powder-coated bar, handles, and chains and is weather resistant. Install the tree trapeze bar in your porch, gym, or backyard and you are ready to have a great time outdoors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Outdoor Storage Shed, 67-1/2"x1-1/2 (BMS1250SB)
- E-Z-GO Steering Column Kit (28633G01)
- YARDGARD Chain Lnk Tp Rail, 17 ga., 1-3/8"x10.5 ft. (328913DPT)
- STENS Muffler Gasket For Honda Gx240 Gx270 Gx340 Gx390 18381-Ze2-800 486-503 (486-503)
- PLAYBERG Patio Playground Kids Fun Hanging Mesh Fabric Tree Swing with Adjustable Strap, Green (QI004560.GN)
- PLAYBERG Outdoor Wooden Sand Box with Floor Cover and Waterproof Protection Cover, Square Sandpit for Kids (QI003792_Set)
- PLAYBERG Hanging Adjustable Ball Round Swing, Inflatable Heavy Duty Rubber Round Swing Ball, Pump Included (QI004559.RD)
- PLAYBERG Green Metal Safety Grab Handles Set, Kids Outdoor Play House Hand Grip Bars (QI004567.GN)
- PLAYBERG Playground Captain Pirate Ship Wheel, Plastic Playground Swing Set Accessories Steering Wheel (QI004564.GN)
- PLAYBERG Colorful Climbing Rope with Platforms Foot Holder For Kids Indoor Outdoor Backyard (QI004077.MC)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (4 Pack) (03-210-CO-4pk)
- Playberg Playground Equipment