Shop All Playground Equipment
Playberg
Heavy Duty Permanent Swing Hanger Brackets Set for Indoor and Outdoor Use
Mfr # QI004117
Zoro # G104185167
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 2
- Width 5.25
- Height 4
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Playberg
- MFR # QI004117
- Zoro # G104185167
- UPC # 651355241176
- Country of Origin China
- Category Playground Equipment
Dimensions
Length | 2 |
Width | 5.25 |
Height | 4 |
Depth | 2 |
Details
Color | Silver |
Material | Steel |
Weight | 2.5 |
Description
Want to be safe that your kids have a secured swing? With this iron swing hanger set, you can allow yourself to be calm while your kids enjoy a ride on any swing. Its safe and can hold up to 600 Lbs. It specializes in providing lasting strength and amazing durability, giving you safe and comfortable swing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Blade Contro (946-04346)
- ILC Replacement for Ezgo / Cushman / Textron Heat Sink Model FOR Year 2003 (HEAT SINK MODEL FOR YEAR 2003 EZGO / CUSHMAN / T)
- BRIGGS & STRATTON Oil Seal (805049S)
- THE REFINED FELINE The Refined Feline LOT-BRAN-WH Lotus Branch Cat Shelf; White (LOT-BRAN-WH)
- PLAYBERG Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope for All Ages, Red (QI004076.RD)
- PLAYBERG Outdoor Wooden Tree Swing with Hanging Ropes (QI003370)
- PLAYBERG Round Net Tree Spider Web Swing (QI003912)
- PLAYBERG Plastic Outdoor Gym Playground Pirate Ship Telescope, Treehouse Toy Accessories Binocular for Kids (QI004562.GN)
- PLAYBERG Outdoor Wooden Sand Box with Floor Cover and Waterproof Protection Cover, Square Sandpit for Kids (QI003792_Set)
- PLAYBERG Heavy Duty Flexible Green Belt Swing with Coated Metal Chain (QI003376)
- XPOWER MANUFACURE XPOWER Inflatable Bounce House Blower, 1 Speed, 1/4 HP, 380 CFM (BR-15)
- Playberg Playground Equipment