Shop All Playground Equipment
Playberg
Heavy Duty Flexible Green Belt Swing with Coated Metal Chain
Mfr # QI003376
Zoro # G804185306
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Weight 5
- Length 5.5
- Depth 5.5
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Playberg
- MFR # QI003376
- Zoro # G804185306
- UPC # 651355233768
- Country of Origin China
- Category Playground Equipment
Dimensions
Length | 5.5 |
Depth | 5.5 |
Height | 0.25 |
Width | 26 |
Details
Color | Green |
Weight | 5 |
Material | Metal |
Description
The PLAYBERG Flexible Green Belt Swing has a generously sized seat and sturdy plastic coated chains. Simply hang it from a tree or a swing hanger or mount and enjoy the carefree feeling. This swing seat is perfect for use from ages 3 and up and adds a touch of traditional fun to your yard. Let this tree swing take you back to the days of swinging your cares away, and share this experience with your children.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cogged Wedge Banded V-Belt ( 5/8" X 160") 48" x48" x3.25" (A-5VX1600/05)
- OREGON 2-1/4" Oil Filter (83-013)
- KOHLER Spacer (47 112 02-S)
- CHAR-BROIL Grill Patio Bistro Red (20602109)
- PLAYBERG Hanging Adjustable Ball Round Swing, Inflatable Heavy Duty Rubber Round Swing Ball, Pump Included (QI004559.RD)
- PLAYBERG Heavy Duty Permanent Swing Hanger Brackets Set for Indoor and Outdoor Use (QI004117)
- PLAYBERG Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope for All Ages, Red (QI004076.RD)
- PLAYBERG Outdoor Red and Blue Metal Rotating Seesaw (QI003377)
- PLAYBERG Green and Red Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope , Set of 2 (QI004076.2)
- PLAYBERG Round Net Tree Swing with Hanging Ropes (QI003375)
- LAKELAND MILLS Lakeland Mills CF1123 Porch Swing; 4 ft. (CF1123)
- Playberg Playground Equipment