Shop All Playground Equipment
Playberg
Adjustable Plastic Standing Swing, Outdoor Kids Playground Swing, Green
Mfr # QI003584.GN
Zoro # G604185209
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Weight 3
- Width 14
- Height 1.75
- Length 13.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Playberg
- MFR # QI003584.GN
- Zoro # G604185209
- UPC # 651355230576
- Country of Origin China
- Category Playground Equipment
Dimensions
Width | 14 |
Height | 1.75 |
Length | 13.7 |
Depth | 13.7 |
Details
Color | Green |
Weight | 3 |
Material | Material:UV resistant PE; PE rope |
Description
Enjoy hours of laughter and fun with your children with this stand board swing. With its sturdy plastic stand and thick adjustable ropes, you'll know your child is safe and secure foot molds makes it kid friendly and secure to swing. Simply hang it from a tree or a swing hanger or mount, and its ready to enjoy!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROSFILLEX Umbrella Base Ring, 35 lb., White (US106604)
- SEYMOUR MIDWEST Loop Hoe, 6 in. L x 4 in. W, 60 in. Handle (42100GR)
- ONWARD Brass Propane Tank Adapter (11052)
- SCOTTY Snapper Release - Leader w/Stacking & Self-Locating Snap (1049)
- PLAYBERG Patio Playground Kids Fun Hanging Mesh Fabric Tree Swing with Adjustable Strap, Green (QI004560.GN)
- PLAYBERG Kids Trapeze Swing Bar with Rings with Hanging Ropes (QI003372)
- PLAYBERG Wooden Swings with 4 Included Ropes, Tree Swing, Swing Bar, Climbing Rope Ladder and Swing Seat (QI003370.Set)
- PLAYBERG Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope for All Ages, Red (QI004076.RD)
- PLAYBERG Heavy Duty Flexible Green Belt Swing with Coated Metal Chain (QI003376)
- PLAYBERG 5 Step Climbing Wooden Rope Ladder (QI003373)
- HEY PLAY Hey Play 80-TK036196 Water or Sand Sensory Table with Lid & Toys (80-TK036196)
- Playberg Playground Equipment