Shop All Carabiners
Playberg
0.01 Length, Nylon, Black, 2 PK
Mfr # QI003465.2
Zoro # G504177229
product price: $12.89
/pk 2, $6.45/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Length 0.01
- Depth 0.01
- Weight 0.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Playberg
- MFR # QI003465.2
- Zoro # G504177229
- UPC # 651355234659
- Country of Origin China
- Category Carabiners
Dimensions
Length | 0.01 |
Depth | 0.01 |
Height | 48.5 |
Width | 3.25 |
Details
Material | Nylon |
Color | Black |
Weight | 0.77 |
Description
Play safe with this easy to install straps and carabiner. Simply by folding these straps over a tree or rod then clipping the carabiners onto the swing and screwing it locked, these straps bridge the space between the swing and post, offering strong swinging resilience for any type of swing used. For safe and sturdy swinging supplies, these straps and carabiners are mounting essentials for swing installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Utility Tray with Grate Black 49.25" L x 25.25" W x 3.25" H (PAK123-BK)
- OCCUNOMIX OccuNomix Premium Breathable Pants, Class E, Waterproof, Hi-Vis Yellow, 3XL, LUX-TENR-Y3X (LUX-TENR-Y3X)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size X2L (20-9-1610-X2L)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Chemical Resistant, Scratch Resistant (11-32001-02)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 4" Length (SHOOK4)
- SAFE KEEPER Twin SRL Carabiner (P169-SK)
- HONEYWELL MILLER Carabiner Clip, Stainless Steel, Silver (QP-SC)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 2-3/8" Length (SHOOK2375)
- DMM Carabiners ULTRA O Locksafe Color Coded 3pk (Red Green Blue) (35419)
- KONG USA Carabiner, Screw-Lock, 85-1/2mm Length, Stainless Steel, Silver (535EDGPP5K)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 3-1/2" Length (SHOOK35)
- Playberg Carabiners