Shop All Bicycles & Scooters
Play Wheels
Play Wheels 166839 28 in. Teenage Mutant Ninja Turtles Skateboard - Radical Pizza
Mfr # 166839
Zoro # G104057693
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Play Wheels
- MFR # 166839
- Zoro # G104057693
- UPC # 85955142173
- Country of Origin China
- Category Bicycles & Scooters
Description
This 28" skateboard is a great starting trick board with its 9ply maple deck, double kicktail, and rounded edges. The composite trucks give you complete control and the 50mm x 27mm PVC injected wheels make for a smooth ride.
Features- 9ply maple deck with a double kicktail and slight concave features rounded edges
- Composite trucks with 50mm x 27mm PVC injection wheels and a PP injection core
- 608zb carbon steel bearings
- Size: 28 in.
- Graphic Name: Radical Pizza
- User Age Limit: 5-11 years
- Materials Breakdown by Value: wood 51%, Nylon 18%, PVC 22%, steel 9%
- Assembled Dimension: 28" L x 7.5 W x 4.5" H
- Dimension: 30.7 x 8.3 x 5.1 in.
- Weight: 4.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Penn State Repeating Mini-Size Rubber Football (196-93MR-3)
- MTD Wheel-Assy Idler (631-0032A)
- BEHRENS 10QT Sprinkling Can (210 RH)
- MTD Cable-Clutch (946-0916)
- WORKSMAN Bicycle Tube, 24x2-1/8 In, Puncture Resist (6023B)
- WINTHER WINTHER WIN479 Viking EasyRider Tricycle (Age 3-7) (WIN479)
- WORKSMAN Safety Flag on Pole (3978PC)
- HURTLE Lightweight And Foldable Kick Scooter, HURTSRT (HURTSRT)
- WINTHER 3 Wheel Scooter (WIN588)
- PERFECTPITCH 16 in. Plastic Scooter; Assorted Blue & Yellow (PE22069)
- BELL SPORTS BIKE TUBE 12-1/2X2-1/4"" (7015351)
- Play Wheels Bicycles & Scooters