Shop All Bicycles & Scooters
Play Wheels
Play Wheels 166838 28 in. Teenage Mutant Ninja Turtles Skateboard - Turtle Time
Mfr # 166838
Zoro # G204057692
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Play Wheels
- MFR # 166838
- Zoro # G204057692
- UPC # 85955142166
- Country of Origin China
- Category Bicycles & Scooters
Description
This 28" skateboard is a great starting trick board with its 9ply maple deck, double kicktail, and rounded edges. The composite trucks give you complete control and the 50mm x 27mm PVC injected wheels make for a smooth ride.
Features- 9ply maple deck with a double kicktail and slight concave features rounded edges
- Composite trucks with 50mm x 27mm PVC injection wheels and a PP injection core
- 608zb carbon steel bearings
- Size: 28 in.
- Graphic Name: Turtle Time
- User Age Limit: 5-11 years
- Materials Breakdown by Value: wood 51%, Nylon 18%, PVC 22%, steel 9%
- Assembled Dimension: 28" L x 7.5 W x 4.5" H
- Dimension: 30.7 x 8.3 x 5.1 in.
- Weight: 4.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Repair Kit (632235)
- JACTO Jacto Sprayer Replacement Wand Elbow (635276)
- LOGO BRANDS NC State Gameday Clear Crossbody (186-66P)
- THRIFCO PLUMBING Tripod Gear Driven Head (8430326)
- GRAN MOMENTO Electric Fat Tire Cruiser Bike, Black (GR2968747)
- BELL SPORTS BICYCLE INNER TUBE 18"" (7015356)
- WORKSMAN Bicycle Wheel Front, 26 x 2-1/8 In. Dia. (4131QA)
- BELL SPORTS Bell Sports Inc 7063275 Girls Star Bike Helmet; Purple (199712)
- WINTHER Swingcart®, Ages 6-12 (470.00)
- BELL SPORTS 26 Bicycle Tire Tube (1006522)
- TRITON Mobo Triton Tri-001P Ultimate Three-Wheeled Cruiser - Pink (Tri-001P)
- Play Wheels Bicycles & Scooters