Shop All Wall Art & Decor
Play Wheels
Play Wheels 166835 21 in. Teenage Mutant Ninja Turtles Wood Cruiser - Turtles on the Go
Mfr # 166835
Zoro # G903982837
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Play Wheels
- MFR # 166835
- Zoro # G903982837
- UPC # 85955142142
- Country of Origin China
- Category Wall Art & Decor
Description
This 21" skateboard is a great starting board with its 9ply maple deck. The composite trucks give you complete control and the 50mm x 27mm PVC injected wheels make for a smooth ride.
Features- 9-ply maple deck in a new shape
- Single kicktail design
- 50mm x 27mm PVC injected wheels
- Composite trucks
- Size: 21 in.
- Graphic Name: Turtles on the Go
- User Age Limit: 5-10 years
- Materials Breakdown by Value: wood 51%, Nylon 18%, PVC 22%, steel 9%
- Assembled Dimension: 21" L x 6" W x 4.5" H
- Dimension: 21.3 x 6.5 x 4.3 in.
- Weight: 2.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mobile Computer Cabinet, 30" Overall W. (462D20)
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- TENNSCO Letter Size Add-On Unit (128848AC)
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in White - Set of 2 (2-2GLF-WH)
- HOMAX Homax Acoustic Texture Coarse 1.8L (800386)
- UPM GLOBAL UPM Global 14587 One Year Rarities Eleven Coin Set (14587)
- TRADEMARK FINE ART Silvia Vassileva 'Front Yard Cactus I' Canvas Art, 18x24 (WAP10434-C1824GG)
- TRADEMARK FINE ART Lightboxjournal 'Gypsy Sea Peace' Canvas Art, 6x19 (ALI23681-C619GG)
- TRADEMARK FINE ART Fab Funky 'Arrival Of The Hare King' Canvas Art, 12x19 (WAG00531-C1219GG)
- TRADEMARK FINE ART David Lloyd Glover 'Rose Cottage' Canvas Art, 22x32 (DLG0191-C2232GG)
- TRADEMARK FINE ART Grace Popp 'Watercolor Feathers I' Canvas Art, 24x24 (WAG05888-C2424GG)
- Play Wheels Wall Art & Decor