Shop All Bicycles & Scooters
Play Wheels
Play Wheels 166438 28 in. Ultimate Spider-Man Skateboard- THWIP
Mfr # 166438
Zoro # G404057737
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Play Wheels
- MFR # 166438
- Zoro # G404057737
- UPC # 85955138800
- Country of Origin China
- Category Bicycles & Scooters
Description
The 28" skateboard is a great starting trick board with its 9ply maple deck with double kicktail. The 7.5" composite trucks give you complete control and the 50mm x 27mm PVC injected wheels make for a smooth ride.
Features- 9ply maple deck with painted round edges, small concave, and double kicktail
- 7.5" new composite truck
- 50mmx27mm PVC injected wheels
- Size: 28 in.
- Graphic Name: THWIP
- User Age Limit: 6-12 years
- Materials Breakdown by Value: Wood 51%, Nylon 18%, PVC 22%, Steel 9%
- Assembled Dimension: 28'' L x 7.65'' W x 4.875'' H
- Dimension: 30.7 x 8.3 x 5.1 in.
- Weight: 4.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Hand Grip 100lbs Hand & Forearm Exercise Grip Strengthener; 100 lbs - Silver (Hand Grip 100lbs)
- AG SOUTH AG South 5275088 Waterproof Replacement Pump, 12 V, 11 A, 4.5 gal, 4.5 psi (5151088/5275088)
- ALEKO Aleko ROLLER6INCH-UNB 6 in. Side Roller with Bracket for Sliding Rolling Gate Guide; Black (ROLLER6INCH-UNB)
- SNOW JOE Replacement Shoveling Plate Scraper Blad (SJ600S-SCPBLD)
- WINTHER Viking Tricycle, Large (452.00)
- ASA PRODUCTS ASA Products Tri-201PL 16 in. Mobo Mobito Three Wheel Cruiser - Purple (Tri-201PL)
- GOPOWERBIKE GoExpress Electric Bike (B404BLK)
- STRIKE3 Brake Lever For Bicycles - Black and Silver (ST194106)
- WINTHER Toddler Trike (WIN580)
- BELL SPORTS Bell Sports 7015305 700C x 25 By 32C Standard Bicycle Inner Tube (171115)
- PLUG Electric Bike, Bike (PB101)
- Play Wheels Bicycles & Scooters