Shop All Toys & Games
Play Visions
Play Visions 1592497 Light Up DNA Ball Sensory Fidget
Mfr # 1592497
Zoro # G004140723
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Play Visions
- MFR # 1592497
- Zoro # G004140723
- UPC # 10984024954
- Country of Origin China
- Category Toys & Games
Description
Filled with our smaller spheres in a transparent color with a slow color changing function, this ball is a great tactile and sensory fidget. Fantastic visual effects with a great feeling!
Features- Great tactile fidget that offers sensory stimulation
- Ideal for home or school use
- Helps improve focus and concentration
- Light Up DNA Ball Sensory Fidget
- Allergens: Contains No Allergens
- Age Range: 3+ years
- Color: Multi-Color
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Shipping Tags, 4 1/4" x 2 1/8", White, 1000/Case (G13041)
- BOORUM & PEASE Record Book, 10-3/8" x 8-1/8", 150 Pg (21-150-R)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (5CNL9)
- POST-IT Sign Here, Flag, Ast, PK248 (680-SH4VA)
- JA-RU Color Wrapz Sidewalk Chalk Assorted 4 pc (3522)
- MAGIC SEASONS HALLOWEN DCR SPOOKY 1.5V (702929)
- GIANT CANDY LAND CLASSIC RETRO PARTY BOA Spin Master Candy Land Giant Edition Board Game Multicolored (6063157)
- EUREKA Tub of Word Tiles Manipulative (867450)
- TREND Skill Drill FlashCards, 3x6, Division, PK91 (T53106)
- LEARNING RESOURCES New Sprouts® Fix It: My Very Own Tool Set (9230)
- TOY TIME Large Beer Pong Outdoor Game Set for Kids and Adults with 12 Buckets, 2 Balls, Tote Bag by Toy Time (501892ETM)
- Play Visions Toys & Games