Shop All Toys & Games
Play Visions
Play Dirt Special Forces
Mfr # 3010
Zoro # G400936821
original price:
$19.53
17% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1.5 pounds of Play Dirt, 16 soldiers, 2 rock molds
- Color Brown, Soldiers Are Green And Tan
- Recommended Grade Grade PK+
- Material Ammonium dihydrogen phosphate (ADP), Ground Garnet
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Play Visions
- MFR # 3010
- Zoro # G400936821
- UPC # 10984030108
- Country of Origin China
- Category Toys & Games
Details
Includes | 1.5 pounds of Play Dirt, 16 soldiers, 2 rock molds |
Color | Brown, Soldiers Are Green And Tan |
Recommended Grade | Grade PK+ |
Material | Ammonium dihydrogen phosphate (ADP), Ground Garnet |
Recommended Age | 3+ years |
Description
It looks and feels like real dirt, but without the mess! Soft, pliable and moldable like our original Sands Alive!, now kids can play with the "Cleanest Dirt on Planet Earth" and their moms will love it! Set includes 1.5 pounds of Play Dirt, 16 soldiers and two rock molds in a convenient storage bucket. Ages 3+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Remover, Staple, Magnetic, Bk (40000MBLK)
- AT-A-GLANCE Book, Appt, Daily, 1/2 Hr, 5X8 (AAG7020705)
- HAYES PUBLISHING Preschool Progress Report, 1 year olds, 60PK (PRC09)
- SCHOOL SMART BOX PENCIL - CLEAR EACH (61926S12C)
- LEARNING RESOURCES Centimeter Cubes, PK500 (2076)
- CHILDCRAFT Traditional Play Kitchen Corner Connector, 24-5/8 x 24-5/8 Inches (230987)
- MELISSA & DOUG Magnetic Wand Number Maze, 12in x 9in (2280)
- EDUSHAPE Sensory Ball Mega Pack, Assorted, 4 Pieces (705179)
- LEGO ARCTIC SNOWMBLE TOY 70PC (60376)
- SHELBY COLLECTIBLES 1966 Ford GT-40 GT40 MK 2 Matt Black 1-18 Diecast Car Model (SC412M-BK)
- SCHOOL SMART School Smart 8.5 x 11 in. Medium-Weight Write-On Transparency Film; Pack - 100; Clear (631839)
- Play Visions Toys & Games