Shop All Hard Case Storage
Platt
Yellow Padded Divider Case, 19"L x 14-1/4"W x 9-1/4"D
Mfr # 928TY-CB
Zoro # G7701473
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes C and B Molded Pallets
- Material HMW Polyethylene
- Features Heavy Duty Aluminum Frame, Black Finished Cast Key Locks and Built-in TSA Lock, Full-Length Piano Hinge
- Overall Depth 9-1/4"
- Overall Length 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 928TY-CB
- Zoro # G7701473
- UPC # 813889013708
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 9-1/4" |
Overall Length | 19" |
Overall Width | 14-1/4" |
Details
Color | Yellow |
Includes | C and B Molded Pallets |
Material | HMW Polyethylene |
Features | Heavy Duty Aluminum Frame, Black Finished Cast Key Locks and Built-in TSA Lock, Full-Length Piano Hinge |
Finish | Frame: Black Anodized |
Water and Air Tight O-Ring | Gasket |
Handle Style | Golf Grip |
Item | Padded Divider Case |
Case Type | Padded Divider Case |
Description
Deluxe Tool Case Ylw 19X14.25X9.13 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Heat Gun, Variable Temperature, 18V (XGH02ZK)
- EXAIR Safety Air Gun, 1100, Chip Shield (1210-CS)
- MILWAUKEE TOOL 16 Gauge Shear Blade Set (48-44-0122)
- BETA Offset Hexagon Key Wrench, 16mm (000960160)
- PLATT Protective Case, 20-1/4"L x 17"W (369THY-SGSH)
- PLATT Black Protective Case, 8-1/2"L x 6"W x 3"D (108)
- PLATT Black Carrying Case, 25-1/2" L x 17-1/4" W x 9-3/4" D (251709PR)
- PLATT Black Protective Case, 8-1/2"L x 6"W x 2-1/2"D (107)
- PLATT Black Blow-Molded Case, 13-1/2"L x 10"W x 4.38"D (406)
- PLATT Black Blow-Molded Case, 11.3"L x 7-1/2"W x 3"D (303)
- PELICAN ProtCase, 2.08 in, Double Throw, Black (1170)
- Platt Hard Case Storage