Shop All Hard Case Storage
Platt
Translucent Padded Divider Case, 10-1/2"L x 6-1/2"W x 1-1/2"D
Mfr # PB600
Zoro # G7701467
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Includes Case
- Features Container for Small Parts, Dividers are Moveable in 1/16" Increments Providing Flexibility in Organized Space. Resistant to Oil, Solvents, and Chemicals
- Overall Depth 1-1/2"
- Overall Length 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # PB600
- Zoro # G7701467
- UPC # 813889015184
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 1-1/2" |
Overall Length | 10-1/2" |
Overall Width | 6-1/2" |
Details
Color | Translucent |
Includes | Case |
Features | Container for Small Parts, Dividers are Moveable in 1/16" Increments Providing Flexibility in Organized Space. Resistant to Oil, Solvents, and Chemicals |
Case Type | Padded Divider Case |
Item | Padded Divider Case |
Description
PB600 DIVIDER BOX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Pad, Anti Vibration (5C022)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28333)
- ALLPAX Compact Gasket Cutter Kit, 7-9/64" L (AX2010)
- MILWAUKEE TOOL M18 FUEL 1-3/4" SDS MAX Rotary Hammer Kit w/ (2) 12.0 Battery (2718-22HD)
- PLATT Black Protective Case, 16-1/2"L x 12-3/4"W x 5-1/2"D (1416)
- PLATT Black Blow-Molded Case, 17"L x 7"W x 3-1/4"D (613)
- PLATT Black Rolling Case, 25-1/4"L x 24-3/4"W x 19"D (242416AH)
- PLATT Black Blow-Molded Case, 9"L x 5-1/2"W x 1-1/2"D (209)
- PLATT Black Protective Case, 25"L x 19-1/2"W x 9-3/4"D (241809)
- PLATT Black Blow-Molded Case, 6-1/2"L x 4-1/2"W x 1.7"D (102)
- PELICAN Black Protective Case, 21.6"L x 17-1/4"W x 4.87"D (1495CC#1)
- Platt Hard Case Storage