Shop All Tool Bags, Backpacks & Totes
Platt
Tote, Tool Tote, Black/Yellow, 34 Pockets
Mfr # B120
Zoro # G410927437
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tote
- Color Black/Yellow
- Material Metal (Hardware), Polyester Fabric, Steel (Handle), TPE Plastic (Shell Bottom)
- Features Five Year Warranty Supports your Investment, Hook and Loop Area for you to Place your Personal Patches, Molle System Straps for Easy Attaching of Other Tools, Pouches Accessories, Removable, Standing A-Frame Tool Pallets that Keep Essentials at Hand, Tapered Sleeve Pockets Designed to Fit any Tool, Yellow Interior Design for Contrast and Easier Findability
- Number of Inside Pockets 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # B120
- Zoro # G410927437
- Country of Origin Mexico
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Depth | 10 in |
Overall Height | 13 in |
Overall Width | 16 in |
Details
Item | Tool Tote |
Tool Storage Type Included | Tote |
Color | Black/Yellow |
Material | Metal (Hardware), Polyester Fabric, Steel (Handle), TPE Plastic (Shell Bottom) |
Features | Five Year Warranty Supports your Investment, Hook and Loop Area for you to Place your Personal Patches, Molle System Straps for Easy Attaching of Other Tools, Pouches Accessories, Removable, Standing A-Frame Tool Pallets that Keep Essentials at Hand, Tapered Sleeve Pockets Designed to Fit any Tool, Yellow Interior Design for Contrast and Easier Findability |
Number of Inside Pockets | 34 |
Includes | B121 Small Pallet |
Number of Outside Pockets | 0 |
Closure Type | Hook-and-Loop |
Number of Pockets | 34 |
Shape | Rectangle |
Number of Shoulder Straps | 1 |
Material Weight | 18 oz |
Bag Style | Tote |
Description
Tool Tote, Bag Style Tote, Material Metal (Hardware), Polyester Fabric, Steel (Handle), TPE Plastic (Shell Bottom), Closure Type Hook-and-Loop, Overall Height 13 in, Overall Depth 10 in, Overall Width 16 in, Color Black/Yellow, Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Imp Skt 1"Dr 15/16 Sq 4Pt (GRE4315S)
- BOSCH 3In 14T Jigsaw Blade-Stainless (T118EHM1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- KO-KEN Bit Socket XZN M5 Triple Square 100mm 3/8 Sq. Drive (3020.100-M5)
- PLATT Backpack, Tool Backpack, Black/Yellow, 27 Pockets (B320)
- PLATT Bag/Tote, Tool Bag, Black, Nylon, 10 Pockets (MTB)
- PLATT Bag/Tote, Mini Tech Sewn Tool Case 10.75X7.6X2.6", Black (602ZT)
- PLATT Bag/Tote, Master Tech Sewn Case 15.63X11.25X2.5", Blue, Nylon (669ZTBLU)
- PLATT Bag/Tote, Rolling Tool Bag, Black, Nylon, 50 Pockets (689ZTH)
- PLATT Bag/Tote, Tool Case, Black, Nylon, 50 Pockets (669ZT)
- FLORIDA PNEUMATIC Canvas Tool Bag (ARCBAG)
- Platt Tool Bags, Backpacks & Totes