Shop All Tool Bags, Backpacks & Totes
Platt
Benchmark Large Pallet, Black/Yellow, Polyester, 25 Pockets
Mfr # B321
Zoro # G610927411
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Polyester
- Features Five Year Warranty Supports your Investment, Removable, Standing A-Frame Tool Pallets Keep Essentials at Hand, Tapered Sleeve Pockets
- Number of Outside Pockets 25
- Number of Inside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # B321
- Zoro # G610927411
- Country of Origin Mexico
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 14 in |
Overall Depth | 2 in |
Height | 18 in |
Details
Item | Benchmark Large Pallet |
Color | Black/Yellow |
Material | Polyester |
Features | Five Year Warranty Supports your Investment, Removable, Standing A-Frame Tool Pallets Keep Essentials at Hand, Tapered Sleeve Pockets |
Number of Outside Pockets | 25 |
Number of Inside Pockets | 0 |
Number of Pockets | 25 |
Closure Type | Open Top |
Compatible with Product Type | Backpack |
Series | Benchmark |
Compatible with Manufacturer Model No. | B320 |
Description
Tool Pallet, Attachment Type Not Applicable, Closure Type Open Top, Color Black/Yellow, Compatible with Manufacturer Model No. B320, Compatible with Product Type Backpack, Features Five Year Warranty Supports your Investment, Removable, Standing A-Frame Tool Pallets Keep Essentials at Hand, Tapered Sleeve Pockets, For Maximum Belt Width Not Applicable, Material Polyester, Number of Inside Pockets 0, Number of Outside Pockets 25, Number of Pockets 25, Overall Depth 2 in, Overall Height 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Zinc-plated steel threaded stud, B.193/20 p-M6x16 (B.193-p)
- MILWAUKEE TOOL M18 FUEL 5 in. Flathead Braking Grinder with No-Lock Paddle Switch (Tool Only) (2886-20)
- TEKTON Hex x 4" Screwdriver 8mm 4 in. Round (DHX21080)
- WESTWARD Combination Wrench, 25mm, Metric, 6 pt. (54RY84)
- PLATT MTB Tool Bag Blue, Blue, Nylon Fabric (MTB-BLU)
- PLATT Wide-Mouth Tool Bag, Black, Nylon, 26 Pockets (685ZT)
- PLATT Wide-Mouth Tool Bag, Black, Nylon, 10 Pockets (MTB)
- PLATT Master Technician Carrying Case, Black, Nylon, 50 Pockets (669ZT)
- PLATT Bag/Tote, Mini Tech Sewn Tool Case 10.75X7.6X2.6", Black (602ZT)
- PLATT Wide-Mouth Tool Bag, Black, Nylon, 31 Pockets (660ZT)
- MAASDAM Gatemouth 13 Tool Bag (453-60013)
- Platt Tool Bags, Backpacks & Totes