Shop All Tool Belts & Pouches
Platt
Tool Pallet, Black/Yellow, Polyester, 16 Pockets
Mfr # B121
Zoro # G310927414
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black/Yellow
- Features Five Year Warranty Supports your Investment, Removable, Standing A-Frame Tool Pallets Keep Essentials at Hand, Tapered Sleeve Pockets
- Overall Width 14 in
- Closure Type Open Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # B121
- Zoro # G310927414
- Country of Origin Mexico
- Category Tool Belts & Pouches
Dimensions
Overall Width | 14 in |
Overall Depth | 2 in |
Overall Height | 14 in |
Details
Item | Tool Pallet |
Material | Polyester |
Color | Black/Yellow |
Features | Five Year Warranty Supports your Investment, Removable, Standing A-Frame Tool Pallets Keep Essentials at Hand, Tapered Sleeve Pockets |
Closure Type | Open Top |
Number of Inside Pockets | 0 |
Number of Pockets | 16 |
Number of Outside Pockets | 16 |
Compatible with Manufacturer Model No. | B120 |
Series | Benchmark |
Compatible with Product Type | Tote |
Style | Pallet |
Description
Tool Pallet, Attachment Type Not Applicable, Closure Type Open Top, Color Black/Yellow, Compatible with Manufacturer Model No. B120, Compatible with Product Type Tote, Features Five Year Warranty Supports your Investment, Removable, Standing A-Frame Tool Pallets Keep Essentials at Hand, Tapered Sleeve Pockets, For Maximum Belt Width Not Applicable, Material Polyester, Number of Inside Pockets 0, Number of Outside Pockets 16, Number of Pockets 16, Overall Depth 2 in, Overall Height 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 550S Series Top Chest, 10 Drawer, Dual Black, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-10DB)
- INTERNAL TOOL En-375-90 .375 Dia.X90deg Inc. Engravin (62-1177)
- PROTO SOCKET HEX BIT IMP 3/8" DR 5 MM (POJ7290-5M)
- MORSE Hole Cutter, Metal, Saw Diameter 15/16 in. (CTD15)
- PLATT Tool Organizer Pallet, 24-3/4"L x 14-3/4"W (XGH PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, K Pallet (K PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, N Pallet (N PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, D Pallet (D PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, A Pallet (A PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SH Pallet (SH PALLET)
- GATORBACK Professional Carpenter's Tool Belt Combo - Extra-Large 40" - 44" (B140-XL)
- Platt Tool Belts & Pouches