Shop All Tool Belts & Pouches
Platt
Tool Organizer Pallet, 24-3/4"L x 14-3/4"W
Mfr # XGH PALLET
Zoro # G7701753
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Designed as a Bottom Pallet Without a Turn Button and Contains 40 Pockets, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts
- Overall Width 14-3/4"
- Overall Length 24-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Platt
- MFR # XGH PALLET
- Zoro # G7701753
- UPC # 813889014385
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Overall Width | 14-3/4" |
Overall Length | 24-3/4" |
Details
Item | XGH Super-Size Pallet |
Color | Black |
Features | Designed as a Bottom Pallet Without a Turn Button and Contains 40 Pockets, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts |
Description
XGH Super-Size Pallet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Line Laser Level, Horizontal and Vertical Vial Leveling Single Pack (PL1)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2042R)
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L, PK10 (1500014)
- PROTO 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5314-TT)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, L Pallet (L PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, K Pallet (K PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, A Pallet (A PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SH Pallet (SH PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, D Pallet (D PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, N Pallet (N PALLET)
- TEKTON 12-Tool Angle Head Wrench Pouch (Red, 8 - 19 mm) (OTP21201)
- Platt Tool Belts & Pouches