Shop All Tool Storage Accessories
Platt
Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SZ Pallet
Mfr # SZ PALLET
Zoro # G7701762
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Accommodates the Ergonomic and Insulated Tool Grips, Comes with 21 Pockets, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts
- Overall Length 17-1/4"
- Overall Width 12-1/4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # SZ PALLET
- Zoro # G7701762
- UPC # 813889014323
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Length | 17-1/4" |
Overall Width | 12-1/4" |
Details
Item | Tool Organizer Pallet |
Features | Accommodates the Ergonomic and Insulated Tool Grips, Comes with 21 Pockets, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts |
Color | Black |
Description
SZ Pallet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Black X-Wide Adjustable Wrench, Ergo, 10" (9033 R US)
- STARRETT Cone Contacts, 30mm 5002BZ Series, PR (PT06139)
- ZORO SELECT BSP Repair Kit, 1/8-28, PK12 (88330)
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-4 6 Inchx1.5 Inch Flange Wedge (065-W-4)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, H Pallet (H PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SF Pallet (SF PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SG Pallet (SG PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, J Pallet (J PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, B Pallet (B PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SL Pallet (SL PALLET)
- WESTWARD Drawer Liner, Blk, Open, PVC, 22-1/2 x115 in (22XP05)
- Platt Tool Storage Accessories