Shop All Tool Storage Accessories
Platt
Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SQ Pallet
Mfr # SQ PALLET
Zoro # G7701640
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12-1/4"
- Features Padded Notebook Computer Pocket is Mounted to a Pallet Which Gives a Protective Compartment for the Computer, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts
- Overall Length 17-1/4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # SQ PALLET
- Zoro # G7701640
- UPC # 813889014293
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Width | 12-1/4" |
Overall Length | 17-1/4" |
Details
Item | Tool Organizer Pallet |
Features | Padded Notebook Computer Pocket is Mounted to a Pallet Which Gives a Protective Compartment for the Computer, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts |
Color | Black |
Description
SQ Pallet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 20" L, Chrome Plated Finish (5649)
- PRO-SERIES 3" Precision Toolmaker's Vise (3900-2013)
- WESTWARD #54 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PME5)
- DIABLO Carbide Oscillating Blade Set 5 pc (DOU5S)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, J Pallet (J PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SG Pallet (SG PALLET)
- PLATT Tool Organizer Pallet, 17"L x 14"W (WSGSH PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SL Pallet (SL PALLET)
- PLATT Tool Organizer Pallet, 24-3/4"L x 14-3/4"W (XEH PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SF Pallet (SF PALLET)
- KENNEDY Fold Away Shelf, 18" L x 29" W x 1/2" H (DS1B)
- Platt Tool Storage Accessories