Shop All Tool Storage Accessories
Platt
Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SO Pallet
Mfr # SO PALLET
Zoro # G7701677
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 12-1/4"
- Overall Length 17-1/4"
- Features Designed Primarily for Telecommunication Installation and Maintenance with 23 Pockets, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # SO PALLET
- Zoro # G7701677
- UPC # 813889014279
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Width | 12-1/4" |
Overall Length | 17-1/4" |
Details
Item | Tool Organizer Pallet |
Color | Black |
Features | Designed Primarily for Telecommunication Installation and Maintenance with 23 Pockets, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts |
Description
SO Pallet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Nut Driver, 2C-T-Handle, 10mm (2133 T 10)
- ULLMAN DEVICES Magnetic Pick-Up Tool W/Powercap, HT-1 (HT-1)
- KEO Drill/Countersink, 60 deg., #4, 5/16in, LH, (10450)
- OREGON Felling Wedge 12" (26782)
- PLATT Tool Organizer Pallet, 17"L x 14"W (WSGSH PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SL Pallet (SL PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, G Pallet (G PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SG Pallet (SG PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SF Pallet (SF PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, B Pallet (B PALLET)
- UWS UTV Tool Box Hardware, UTV-59YV (UTV-59YV)
- Platt Tool Storage Accessories