Shop All Tool Storage Accessories
Platt
Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SM Pallet
Mfr # SM PALLET
Zoro # G7701683
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Designed Primarily for HVAC Installation and Maintenance with 11 Pockets, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts
- Overall Length 17-1/4"
- Overall Width 12-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Platt
- MFR # SM PALLET
- Zoro # G7701683
- UPC # 813889014255
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Length | 17-1/4" |
Overall Width | 12-1/4" |
Details
Item | Tool Organizer Pallet |
Color | Black |
Features | Designed Primarily for HVAC Installation and Maintenance with 11 Pockets, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts |
Description
SM Pallet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Set)
- BONDHUS Metric L-Shape Hex Key, 9 mm Tip Size (12274)
- OSG Flat Bottom Drill Bit, 2.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330200)
- OSG Pipe Tap, Thread Size 1/8"-27RH, 0.7520" L (1657505008)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, J Pallet (J PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, H Pallet (H PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, B Pallet (B PALLET)
- PLATT Tool Organizer Pallet, 17"L x 14"W (WSGSH PALLET)
- PLATT Tool Organizer Pallet, 24-3/4"L x 14-3/4"W (XEH PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SF Pallet (SF PALLET)
- TEKTON 1/4 Inch Drive x 18 Inch Socket Rail, 20 Clips (Gray) (OSR03320)
- Platt Tool Storage Accessories