Shop All Tool Storage Accessories
Platt
Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, Overall Width: 12-1/4", M Pallet
Mfr # M PALLET
Zoro # G7701449
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Designed Primarily for HVAC Installation and Maintenance with 11 Pockets, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts
- Overall Width 12-1/4"
- Color Black
- Overall Length 17-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Platt
- MFR # M PALLET
- Zoro # G7701449
- UPC # 813889014064
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Width | 12-1/4" |
Overall Length | 17-1/4" |
Details
Item | Tool Organizer Pallet |
Features | Designed Primarily for HVAC Installation and Maintenance with 11 Pockets, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts |
Color | Black |
Description
M Pallet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPR2)
- PROTO 3/4 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (J07524L)
- AVK Expandable Tool, 6-32, Steel (AA181-632)
- BONWAY Bon 32-302 Exposed Aggregate Retarder, 5 Gal (32-302)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, H Pallet (H PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, J Pallet (J PALLET)
- PLATT Tool Organizer Pallet, 17"L x 14"W (WSGSH PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, B Pallet (B PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SG Pallet (SG PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SL Pallet (SL PALLET)
- MILWAUKEE TOOL 4 in. Straight Hook for PACKOUT Wall-Mounted Storage (48-22-8334)
- Platt Tool Storage Accessories