Shop All Tool Storage Accessories
Platt
Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, Overall Depth: 2", WGH Winged Pallet
Mfr # WGH PALLET
Zoro # G7701747
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2"
- Overall Width 12-1/4"
- Color Black
- Overall Length 17-1/4"
- Features Contains 48 Pockets, Double Side-Hinged Set of Sewn Pallets Allows for Full Display of Tools, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Platt
- MFR # WGH PALLET
- Zoro # G7701747
- UPC # 813889014354
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Depth | 2" |
Overall Width | 12-1/4" |
Overall Length | 17-1/4" |
Details
Item | Tool Organizer Pallet |
Color | Black |
Features | Contains 48 Pockets, Double Side-Hinged Set of Sewn Pallets Allows for Full Display of Tools, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts |
Description
WGH Winged Pallet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20582956R)
- NOGA Dial Gage Stand, 4-13/64" L, Steel (NF60103)
- EAZYPOWER Magnetic Nut Setter, 1/2", 2-9/16" L (79880/B)
- TE-CO Spring Plunger Wrench, PK 2 (53006)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, Color: Black, SJ Pallet (SJ PALLET)
- PLATT Tool Organizer Pallet, 24-3/4"L x 14-3/4"W (XEH PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SF Pallet (SF PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SG Pallet (SG PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SL Pallet (SL PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, J Pallet (J PALLET)
- TEKTON 40-Tool Modular Slotted Organizer Set, Red (OTM92240)
- Platt Tool Storage Accessories