Shop All Tool Belts & Pouches
Platt
Tool Holder, Black/Yellow, Polyester, 8 Pockets
Mfr # B521
Zoro # G710927458
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black/Yellow
- Features Five Year Warranty Supports your Investment, Molle System Straps to Attach to Other Bags, Yellow Interior Design for Contrast and Easier Findability
- Overall Height 9 1/4 in
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # B521
- Zoro # G710927458
- Country of Origin Mexico
- Category Tool Belts & Pouches
Dimensions
Overall Height | 9 1/4 in |
Overall Width | 6 in |
Overall Depth | 3 in |
For Maximum Belt Width | 3 in |
Details
Item | Tool Holder |
Material | Polyester |
Color | Black/Yellow |
Features | Five Year Warranty Supports your Investment, Molle System Straps to Attach to Other Bags, Yellow Interior Design for Contrast and Easier Findability |
Closure Type | Open Top |
Number of Inside Pockets | 0 |
Number of Pockets | 8 |
Number of Outside Pockets | 8 |
Compatible with Product Type | Backpack, Shoulder Bag, Tote |
Series | Benchmark |
Style | Holder |
Compatible with Manufacturer Model No. | B120, B220, B320 |
Attachment Type | MOLLE Velcro Straps |
Description
Tool Holder, Attachment Type MOLLE Velcro Straps, Closure Type Open Top, Color Black/Yellow, Compatible with Manufacturer Model No. B120, B220, B320, Compatible with Product Type Backpack, Shoulder Bag, Tote, Features Five Year Warranty Supports your Investment, Molle System Straps to Attach to Other Bags, Yellow Interior Design for Contrast and Easier Findability, For Maximum Belt Width 3 in, Material Polyester, Number of Inside Pockets 0, Number of Outside Pockets 8, Number of Pockets 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH High Pressure Rail Injection Socket (ZTSE4725)
- BONDHUS Torx Wrench Set, Prohold, 8 Piece, T9 To T4 (BND71834)
- SUPERIOR ELECTRIC Magnetic On-Off Switch, 120V (SW57)
- BONDHUS Metric L-Shape Hex Key, 4.5 mm Tip Size (12162)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, D Pallet (D PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, L Pallet (L PALLET)
- PLATT Tool Organizer Pallet, 24-3/4"L x 14-3/4"W (XGH PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, K Pallet (K PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SH Pallet (SH PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, N Pallet (N PALLET)
- BUCKET BOSS Superwaist Apron Tool Belt, Brown Canvas, Quick Release, 13 Pockets (80100)
- Platt Tool Belts & Pouches