Shop All Tool Belts & Pouches
Platt
Tool Holder, Black/Yellow, Polyester, 6 Pockets
Mfr # B524
Zoro # G210927408
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black/Yellow
- Features Five Year Warranty Supports your Investment, Molle System Straps to Attach to Other Bags, Yellow Interior Design for Contrast and Easier Findability
- Number of Pockets 6
- Overall Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # B524
- Zoro # G210927408
- Country of Origin Mexico
- Category Tool Belts & Pouches
Dimensions
Overall Depth | 2 1/2 in |
Overall Height | 8 7/8 in |
Overall Width | 3 7/8 in |
For Maximum Belt Width | 3 in |
Details
Item | Tool Holder |
Material | Polyester |
Color | Black/Yellow |
Features | Five Year Warranty Supports your Investment, Molle System Straps to Attach to Other Bags, Yellow Interior Design for Contrast and Easier Findability |
Number of Pockets | 6 |
Closure Type | Open Top |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 6 |
Style | Holder |
Compatible with Product Type | Backpack, Shoulder Bag, Tote |
Series | Benchmark |
Compatible with Manufacturer Model No. | B120, B220, B320 |
Attachment Type | MOLLE Velcro Straps |
Description
Tool Holder, Attachment Type MOLLE Velcro Straps, Closure Type Open Top, Color Black/Yellow, Compatible with Manufacturer Model No. B120, B220, B320, Compatible with Product Type Backpack, Shoulder Bag, Tote, Features Five Year Warranty Supports your Investment, Molle System Straps to Attach to Other Bags, Yellow Interior Design for Contrast and Easier Findability, For Maximum Belt Width 3 in, Material Polyester, Number of Inside Pockets 0, Number of Outside Pockets 6, Number of Pockets 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Extreme Thin Metal Deep Cut Band Saw Blade 25PK (48-39-0615)
- S & W MANUFACTURING Knurled Non Lock Knob, P, 3/8-16", (SWKNL-3)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (8414)
- GARDNER BENDER Rocker Switch, SPST, 20A, 125VAC, On/Off (GSW-45)
- PLATT Tool Organizer Pallet, 24-3/4"L x 14-3/4"W (XGH PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, A Pallet (A PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, N Pallet (N PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, L Pallet (L PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, D Pallet (D PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SH Pallet (SH PALLET)
- DEXTER RUSSELL Leather Sheath For Up To 9 In Blade (20410)
- Platt Tool Belts & Pouches