Platt

Tool Case, Plastic, Black, 18 in W x 13 in D x 6 in H


product price: $215.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Plastic
  • Color Black
  • Features Cast Key Locks, Heavy Duty Valence, Molded Handle
  • Includes Cast Key Locks
  • Handle Type Folding Side Handle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Platt
  • MFR # 600T-CB
  • Zoro # G5838944
  • UPC #
    813889012770
  • Country of Origin United States
  • Category Tool Boxes

Dimensions

Width 18 in
Depth 13 in
Height 6 in
Overall Height 7 in
Overall Depth 7 in
Overall Width 14 1/4 in
Interior Dimensions 18 in L x 13 in W x 6 in H

Description

The Platt 600T-CB Tool Case is the ideal solution for keeping your tools organised. With cast key locks, you can keep your tools safe and secure. The heavy duty valence ensures that the tool case has a solid structure. This rugged polyethylene tool box comes with a molded handle to help you carry it around with ease. The storage type included is a tool box, which means there is ample space in this case for all your tools. Equip yourself with the Platt 600T-CB Tool Case to take on any project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.