Shop All Pegboard Hooks
Platt
Telescopic Handle Set, 13-1/2x9-5/8x2-3/4
Mfr # HAN030
Zoro # G8003782
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Width 9 5/8 in
- Overall Depth 2-3/4"
- Overall Length 13 1/2 in
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # HAN030
- Zoro # G8003782
- UPC # 813889014699
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 9 5/8 in |
Overall Depth | 2-3/4" |
Overall Length | 13 1/2 in |
Overall LxW | 13 1/2 in x 9 5/8 in |
Details
Material | Plastic |
Includes | Mounting hardware |
Features | Telescoping handle |
Color | Black |
Mfr. Series | Handle |
Item | Telescopic Handle Set |
Accessory Type | Telescopic Handle Set |
Compatible Manufacturer Model Number | 410TH-SGSH |
Description
Telescopic Handle Set, Color Black, Compatible Manufacturer Model Number 410TH-SGSH, Material Plastic, Overall Length 13 1/2 in, Overall Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Leak Gauge, Tank, 74", 2"NPT (K-2-74)
- TENNSCO Boltless Shelf, 36"D x 36"W, Carbon Steel (ZAES-3636D)
- QUANTUM STORAGE SYSTEMS Inlay Mat, 24 x 48 in. (2448SM)
- EAGLE MFG Open Head Overpack Drum, Polyethylene, 55 gal, Unlined, Yellow (1657)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPG5)
- KENNEDY Magnetic Tool Storage Mat, 24" L, White (99816)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53107)
- AZAR DISPLAYS 4 in L Metal Wire Hook, 0.148 in Dia, 1.75 in H, 1.25 in W, PK50 (700884)
- AZAR DISPLAYS 2-Piece 8" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701208)
- SOUTHERN IMPERIAL 16 in. Square Loop Peg (AX2602K-18BX)
- TRITON PRODUCTS 1-3/4 In. I.D. Stainless Steel Steel Closed Hammer/Pliers Holder for Stainless Steel LocBoard 2 Pack (66201)
- Platt Pegboard Hooks