Shop All Hard Case Storage
Platt
Protective Case, 20-1/4"L x 17"W
Mfr # 369THG-SGSH
Zoro # G2551927
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Includes SG and SH Pallets, Telescoping Handle, Wheels
- Material Plastic
- Features Recessed Hardware, (2) Straps, Built-in TSA,
- Overall Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 369THG-SGSH
- Zoro # G2551927
- UPC # 813889012428
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 12 in |
Overall Length | 20 1/4 in |
Overall Width | 17 in |
Lid Depth | 4 in |
Inside Width | 14 5/8 in |
Inside Depth | 9 in |
Bottom Depth | 5 in |
Inside Length | 17 1/2 in |
Overall Width14 | No |
Overall WxLxD | 17 in x 20 1/4 in x 12 in |
Carry-On Size | No |
Overall Width22 | Yes |
Inside Width Range | 10 to 16 in |
Overall Depth14 | Yes |
Inside Length Range | 12 to 20 in |
Inside WxLxD | 14 5/8 in x 17 1/2 in x 9 in |
Depth (Top Lid - Bottom) | 5 in |
Overall Width9 | No |
Overall Length9 | No |
Overall Length14 | No |
Overall Length22 | Yes |
Overall Depth22 | Yes |
Inside Depth Range | 4 to 10 in |
Overall Depth9 | No |
Description
Protective Case, Bottom Depth 5 in, Closure Type TSA Combo Lock with (2) Recessed Latches, Color Gray, Electrostatic Discharge No, Handle Style Telescoping, Includes Foam Insert No, Inside Depth 9 in, Inside Length 17 1/2 in, Inside Width 14 5/8 in, Lid Depth 4 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 12 in, Overall Length 20 1/4 in, Overall Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL TORCH 12" 7TPI Carbide 5PK w Extra 5PK (48-00-5503, 48-00-5503)
- DIABLO Hole Saw 2-7/8" (DHS2875)
- MILWAUKEE TOOL 8" WIDE JAW ADJUSTABLE WRENCH (48-22-7508)
- PFERD 10" Half Round File - DIY Packaged - Bastard Cut, with Handle (11026P)
- PLATT Black Protective Case, 16"L x 11-1/2"W x 4.38"D (605)
- PLATT Black Protective Case, 19"L x 14"W x 7-1/2"D (707)
- PLATT Black Protective Case, 13-1/2"L x 10"W x 5-1/2"D (407)
- PLATT Black Blow-Molded Case, 28"L x 9"W x 4-1/2"D (901)
- PLATT Black Protective Case, 12"L x 8"W x 3"D (306)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 2-1/4"D (206)
- NANUK CASES Case, Olive, 908S-000OL-0A0 (908S-000OL-0A0)
- Platt Hard Case Storage