Shop All Hard Case Storage
Platt
Protective Case, 19"L x 14-1/4"W
Mfr # 928T-CB
Zoro # G8180286
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes C and B Molded Pallets
- Material Plastic
- Features Literature Pocket, Polyethylene Ribbed Shell. Molded Adjustable Bottom Divider
- Overall Depth 9 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 928T-CB
- Zoro # G8180286
- UPC # 813889013685
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 9 1/8 in |
Overall Length | 19 in |
Overall Width | 14 1/4 in |
Inside Width | 13 in |
Inside Length | 18 in |
Inside Depth | 8 in |
Lid Depth | 3 1/2 in |
Bottom Depth | 4 1/2 in |
Overall Length14 | No |
Overall Width9 | No |
Depth (Top Lid - Bottom) | 4 1/2 in |
Inside Width Range | 10 to 16 in |
Overall Width22 | Yes |
Inside Length Range | 12 to 20 in |
Overall Length22 | Yes |
Overall Depth14 | Yes |
Inside Depth Range | 4 to 10 in |
Overall Width14 | No |
Overall Depth9 | No |
Overall Length9 | No |
Carry-On Size | No |
Overall Depth22 | Yes |
Inside WxLxD | 13 in x 18 in x 8 in |
Overall WxLxD | 14 1/4 in x 19 in x 9 1/8 in |
Description
When you need to keep your tools safe and secure, the Platt 928T-CB Protective Case is the perfect solution. This hard case has a molded adjustable bottom divider which allows you to customize it for all your tools. With a literature pocket, this protective case will help you stay organized. The black anodized frame gives it a sleek look that goes well with any toolbox or garage. The polyethylene ribbed shell helps protect against scratches and corrosion. Measuring 19 in. long by 14 1/4 in wide, this case has a depth of 9 1/8 in., width of 14 1/4 in., and length of 19 in.. The Platt Protective Case is ideal for keeping your tools safe from damage when not in use or during transportation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Flooring Blade 4 3/8" X 36T TCG (75536)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Knurled Grip, Black (33426)
- RIDGID 24 Iron Pipe Wrench (31030)
- BOJO TOOLS 5 PC Plastic Scraper Tool Kit in box (ATH-SUK2F1-UNGL)
- PLATT Black Blow-Molded Case, 14"L x 9"W x 2-1/4"D (409)
- PLATT Black Blow-Molded Case, 15"L x 5"W x 2-1/2"D (501)
- PLATT Black Long Case, 54-3/4"L x 13-1/2"W x 12-3/4"D (531111AH)
- PLATT Black Protective Case, 8-1/2"L x 6"W x 3"D (108)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 3-3/4"D (208)
- PLATT Black Blow-Molded Case, 15"L x 11-1/4"W x 3-1/4"D (509)
- NANUK CASES Black Long Case, 55.1"L x 17.3"W x 6.6"D, Overall Width: 17.3" (995-1001)
- Platt Hard Case Storage