Shop All Gas Springs & Dampers
Platt
Protective Case, 19-1/8x14-1/4x5-1/2, 12lb
Mfr # 1419
Zoro # G1897996
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Min. Temp. Rating -50 Degrees F
- Number of Compartments 0
- Inside Width 13 in
- Inside Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 1419
- Zoro # G1897996
- UPC # 813889011100
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Inside Width | 13 in |
Inside Length | 18 in |
Inside Depth | 5 in |
Bottom Depth | 3 in |
Lid Depth | 2 in |
Overall Length | 19 in |
Overall Width | 15 in |
Overall Depth | 6 in |
Overall Depth9 | Yes |
Overall Width22 | Yes |
Inside WxLxD | 13 in x 18 in x 5 in |
Carry-On Size | No |
Depth (Top Lid - Bottom) | 3 in |
Overall Depth22 | Yes |
Inside Depth Range | 4 to 10 in |
Inside Length Range | 12 to 20 in |
Overall Depth14 | Yes |
Overall Width14 | No |
Overall Length22 | Yes |
Overall WxLxD | 15 in x 19 in x 6 in |
Inside Width Range | 10 to 16 in |
Overall Length14 | No |
Overall Length9 | No |
Overall Width9 | No |
Description
Protective Case, Bottom Depth 3 in, Closure Type Keyed, Color Black, Electrostatic Discharge No, Foam Design Flat, Pick and Pluck Cubed Foam, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 5 in, Inside Length 18 in, Inside Width 13 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 in, Overall Length 19 in, Overall Width 15 in, Weight Capacity 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Nickel Hinge 1751415EA (118651)
- VON DUPRIN Case 050020 (050020)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7201)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door (2668pri1501CLETRH10B4916)
- PLATT Protective Case, 15x11x4-3/8 In, 6lb, Black (507)
- PLATT Protective Case, 19x14x6-1/4, 10lb, Black (706)
- PLATT Protective Case, 33-1/4x23x13-3/4, 28lb (322211AH)
- GENESIS Gs06-0220Pe10-018 Gas Spring (GSS 1713UE)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30, (60004GD3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 70 (AN651-031)
- WHITECAP 15" Gas Spring - 40lb - Stainless Steel (G-3340SSC)
- Platt Gas Springs & Dampers