Shop All Hard Case Storage
Platt
Protective Case, 19-1/8"L x 15-1/2"W
Mfr # 1520T-CB
Zoro # G8145873
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes C and B Molded Pallets
- Material Plastic
- Features Crush Resistant, Dustproof. Easy Open Double Throw Latches with Open Cell Core and Solid Wall, Waterproof
- Overall Depth 7 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Platt
- MFR # 1520T-CB
- Zoro # G8145873
- UPC # 813889011162
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 5/8 in |
Overall Length | 19 1/8 in |
Overall Width | 15 1/2 in |
Bottom Depth | 5 in |
Inside Width | 12 3/4 in |
Lid Depth | 1 3/4 in |
Inside Length | 17 7/8 in |
Inside Depth | 6 3/4 in |
Inside Length Range | 12 to 20 in |
Overall Length9 | No |
Inside Depth Range | 4 to 10 in |
Overall Depth9 | Yes |
Overall Depth22 | Yes |
Overall Width14 | No |
Overall Width22 | Yes |
Carry-On Size | No |
Inside WxLxD | 12 3/4 in x 17 7/8 in x 6 3/4 in |
Overall WxLxD | 15 1/2 in x 19 1/8 in x 7 5/8 in |
Overall Length22 | Yes |
Overall Width9 | No |
Depth (Top Lid - Bottom) | 5 in |
Overall Length14 | No |
Inside Width Range | 10 to 16 in |
Overall Depth14 | Yes |
Description
Protective Case, Bottom Depth 5 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 3/4 in, Inside Length 17 7/8 in, Inside Width 12 3/4 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 5/8 in, Overall Length 19 1/8 in, Overall Width 15 1/2 in, Weight Capacity 20 lb, Weight 11 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Bridge Reamer, 9" L, Taper Shank (C23813)
- MILWAUKEE TOOL Brush Service 120V (22-18-1310)
- KRAFT TOOL Carbon Steel Midget Trowel w/Pr, 8"x3 (PL407PF)
- MILWAUKEE TOOL Milwaukee® 48-00-5094 12 " 8/12 TPI SAWZALL® Blade (5 Pack) (48-00-5094)
- PLATT Protective Case, 20-1/4"L x 17"W (369TH-SGSH)
- PLATT Black Protective Case, 17"L x 12"W x 3-1/4"D (607)
- PLATT Protective Case, 20-1/4"L x 17"W (369THY-SGSH)
- PLATT Black Rolling Case, 25-1/4"L x 24-3/4"W x 19"D (242416AH)
- PLATT Protective Case, 18-1/4"L x 15-1/2"W (800T-CB)
- PLATT Black Blow-Molded Case, 21"L x 8"W x 2-1/2"D (801)
- PELICAN O-Ring Lid for 1690 Cases (1693)
- Platt Hard Case Storage