Shop All Gas Springs & Dampers
Platt
Protective Case, 18x13x6-1/2, 10lb, Black
Mfr # 612
Zoro # G3166274
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Latch Plastic Latches
- Max. Temp. Rating 125 Degrees F
- Color Black
- Water and Air Tight O-Ring No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Platt
- MFR # 612
- Zoro # G3166274
- UPC # 813889012961
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Overall Width | 13 in |
Inside Length | 16 7/8 in |
Inside Width | 11 3/4 in |
Overall Depth | 6 1/2 in |
Inside Depth | 6 1/8 in |
Lid Depth | 2 3/8 in |
Overall Length | 18 in |
Bottom Depth | 3 3/4 in |
Overall WxLxD | 13 in x 18 in x 6 1/2 in |
Inside WxLxD | 11 3/4 in x 16 7/8 in x 6 1/8 in |
Carry-On Size | Yes |
Overall Length2 | No |
Overall Length1 | Yes |
Overall Depth1 | Yes |
Overall Width1 | Yes |
Depth (Top Lid - Bottom) | 2 3/8 in - 3 3/4 in |
Inside Width Range | 10 to 16 in |
Overall Width2 | Yes |
Inside Length Range | 12 to 20 in |
Inside Depth Range | 4 to 10 in |
Overall Width14 | Yes |
Overall Depth22 | Yes |
Overall Width22 | Yes |
Overall Length14 | No |
Overall Width9 | No |
Overall Length22 | Yes |
Overall Depth14 | Yes |
Overall Length9 | No |
Overall Depth9 | Yes |
Description
Protective Case, Bottom Depth 3 3/4 in, Closure Type Padlock; (2) Latches, Color Black, Electrostatic Discharge No, Foam Design Flat, Pick and Pack, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 1/8 in, Inside Length 16 7/8 in, Inside Width 11 3/4 in, Lid Depth 2 3/8 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 1/2 in, Overall Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degree Holder, 1-1/2-in Brush, 94-in. (BN911815-94)
- BOLT LOCK (CLAMSHELL)90-14 CHRYSLER/DODGE/JEEP VEHICLES PADLOCK (7018520)
- HETTICH Hettich HT9046483 Metal Flap Hinge with 35 mm Cup; Nickel (HT9046483)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- PLATT Protective Case, 19x14x6-1/4, 10lb, Black (706)
- PLATT Protective Case, 19-1/8x14-1/4x5-1/2, 12lb (1419)
- PLATT Protective Case, 33-1/4x23x13-3/4, 28lb (322211AH)
- PLATT Protective Case, 15x11x4-3/8 In, 6lb, Black (507)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 (AF244-042)
- BANSBACH EASYLIFT Shock Absorber, 242 lb., M14x1.5,107mm L (FK-1417L-C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF042-061)
- Platt Gas Springs & Dampers