Shop All Hard Case Storage
Platt
Protective Case, 18-1/4"L x 15-1/2"W
Mfr # 800T-CB
Zoro # G8026103
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes C and B Molded Pallets
- Number of Compartments 0
- Overall Depth 7 1/4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 800T-CB
- Zoro # G8026103
- UPC # 813889013531
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 1/4 in |
Overall Length | 18 1/4 in |
Overall Width | 15 1/2 in |
Lid Depth | 2 1/4 in |
Inside Depth | 6 in |
Inside Width | 13 in |
Bottom Depth | 3 3/4 in |
Inside Length | 18 in |
Overall Width9 | No |
Overall Depth9 | Yes |
Overall Width14 | No |
Inside Width Range | 10 to 16 in |
Depth (Top Lid - Bottom) | 3 3/4 in |
Overall Length22 | Yes |
Overall Depth14 | Yes |
Overall Width22 | Yes |
Inside Length Range | 12 to 20 in |
Inside WxLxD | 13 in x 18 in x 6 in |
Overall WxLxD | 15 1/2 in x 18 1/4 in x 7 1/4 in |
Overall Length14 | No |
Overall Length9 | No |
Inside Depth Range | 4 to 10 in |
Overall Depth22 | Yes |
Carry-On Size | No |
Description
Protective Case, Bottom Depth 3 3/4 in, Closure Type Keyed, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 in, Inside Length 18 in, Inside Width 13 in, Lid Depth 2 1/4 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 1/4 in, Overall Length 18 1/4 in, Overall Width 15 1/2 in, Weight Capacity 20 lb, Weight 8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, 1224 2-1/2"-4 Npt Hs Pl (31827)
- STARRETT Flat Contact Point (PT25160)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 10-24 (2288-3)
- DRILL AMERICA 9/16"-18 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 9/16"-18 (DWT54766)
- PLATT Protective Case, 20-1/2"L x 17-1/2"W (349T-SGSH)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 2-1/4"D (206)
- PLATT Black Carrying Case, 24-1/4"L x 16-1/4"W x 9-3/4"D (241609PR)
- PLATT Black Protective Case, 19"L x 14"W x 7-1/2"D (707)
- PLATT Protective Case, 20-1/4"L x 17"W (369THY-SGSH)
- PLATT Protective Case, 18-1/4"L x 15-1/2"W (805T-C)
- PLATT Black Blow-Molded Case, 9-1/2"L x 6-1/2"W x 2-1/2"D (203)
- Platt Hard Case Storage