Shop All Tool Belts & Pouches
Platt
Pouch, Tool Pouch, Black/Yellow, Polyester, 8 Pockets
Mfr # B523
Zoro # G010927417
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Pouch
- Color Black/Yellow
- Features Five Year Warranty Supports your Investment, Molle System Straps to Attach to Other Bags, Yellow Interior Design for Contrast and Easier Findability
- Overall Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # B523
- Zoro # G010927417
- Country of Origin Mexico
- Category Tool Belts & Pouches
Dimensions
Overall Height | 9 in |
Overall Width | 7 1/2 in |
Overall Depth | 2 1/2 in |
For Maximum Belt Width | 3 in |
Details
Item | Tool Pouch |
Material | Polyester |
Tool Storage Type Included | Pouch |
Color | Black/Yellow |
Features | Five Year Warranty Supports your Investment, Molle System Straps to Attach to Other Bags, Yellow Interior Design for Contrast and Easier Findability |
Number of Outside Pockets | 8 |
Number of Pockets | 8 |
Closure Type | Open Top |
Number of Inside Pockets | 0 |
Compatible with Product Type | Backpack, Shoulder Bag, Tote |
Compatible with Manufacturer Model No. | B120, B220, B320 |
Series | Benchmark |
Style | Holder |
Attachment Type | MOLLE Velcro Straps |
Description
Tool Pouch, Attachment Type MOLLE Velcro Straps, Closure Type Open Top, Color Black/Yellow, Compatible with Manufacturer Model No. B120, B220, B320, Compatible with Product Type Backpack, Shoulder Bag, Tote, Features Five Year Warranty Supports your Investment, Molle System Straps to Attach to Other Bags, Yellow Interior Design for Contrast and Easier Findability, For Maximum Belt Width 3 in, Material Polyester, Number of Inside Pockets 0, Number of Outside Pockets 8, Number of Pockets 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 52 L, 0.5 W, 0.025 Thick, Carbon Steel (522952)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 2-9/16" 65MM 1887 (C25091)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC #43 (C23041)
- KEO Drill/Countersink, 60 deg., 1-3/4in, RH, HSS (53446)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SH Pallet (SH PALLET)
- PLATT Tool Organizer Pallet, 24-3/4"L x 14-3/4"W (XGH PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, D Pallet (D PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, K Pallet (K PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, A Pallet (A PALLET)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, N Pallet (N PALLET)
- TEKTON Roll Up Tool Bag, Comb" ation Wrench Pouch, 1/4-3/4" 9 Tool, Black, Woven Polyester Fabric, 9 Pockets (ORG27309)
- Platt Tool Belts & Pouches