Shop All Tool Bags, Backpacks & Totes
Platt
MTB Tool Bag Blue, Blue, Nylon Fabric
Mfr # MTB-BLU
Zoro # G7701613
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon Fabric
- Features Water-Repellent, More Durable, Bag will Keep Smaller Tools and Parts Organized
- Width 6"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # MTB-BLU
- Zoro # G7701613
- UPC # 813889014088
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 6" |
Length | 12" |
Overall Depth | 6" |
Details
Item | MTB Tool Bag Blue |
Color | Blue |
Material | Nylon Fabric |
Features | Water-Repellent, More Durable, Bag will Keep Smaller Tools and Parts Organized |
Description
The Platt MTB-BLU MTB Tool Bag Blue is a reliable solution for keeping your tools organised. The bag will keep smaller tools and parts in place so you can get the job done without any hassle. Made of water-repellent nylon fabric, this tool bag is more durable than its competitors. The bag features an opening at the top that can be closed with a drawstring closure or snap buttons. It has 6" wide by 12" long pockets on either side, along with 2 large front pockets that are 6" wide by 6" deep. The blue tool bag also has a Velcro strap to hold it in place while riding, as well as an adjustable shoulder strap for carrying convenience. If you need to transport your bike tools around easily and safely, the Platt MTB Tool Bag Blue is the perfect choice for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Standard Socket Set, 9 pcs (9159)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134170001)
- DRILL AMERICA 1-1/8"x1" HSS Annular Cutter (DWC5-530-139)
- DRILL AMERICA m30x3.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB30X3.5)
- PLATT Bag/Tote, Mini Tech Sewn Tool Case 10.75X7.6X2.6", Black (602ZT)
- PLATT Wide-Mouth Tool Bag, Black, Nylon, 31 Pockets (660ZT)
- PLATT Wide-Mouth Tool Bag, Black, Nylon, 10 Pockets (MTB)
- PLATT Master Technician Carrying Case, Black, Nylon, 50 Pockets (669ZT)
- PLATT Backpack, Black/Yellow, Metal (Hardware), Polyester Fabric, TPE Plastic (Shell Bottom), 27 Pockets (B320)
- PLATT Wide-Mouth Tool Bag, Black, Nylon, 26 Pockets (685ZT)
- SUPER ANCHOR SAFETY Tool Bag, Heavy-Duty 2 Pouch All-Pakka Tool Bag - Black, Black (6452)
- Platt Tool Bags, Backpacks & Totes